20B-19HTL-2517
Description
20B-19HTL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004293
BDI # 18120626
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Bushed
20B-19B
Description
20B-19B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004292
BDI # 18120625
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Rough Bore
20B-19A
Description
20B-19A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004291
BDI # 18120624
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Rough Bore