20B-50A

COMPARE

20B-50A

Description
20B-50A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004498

BDI # 18120828

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.907

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.619
Pitch Diameter - Millimeter: 505.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY