24B-3-15A

COMPARE

24B-3-15A

Description
24B-3-15A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005125

BDI # 18121273

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-15B

COMPARE

24B-3-15B

Description
24B-3-15B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005126

BDI # 18121274

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY