28B-3-38A
Description
28B-3-38A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005634
BDI # 18121748
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
28B-3-28A
Description
28B-3-28A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005626
BDI # 18121742
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-3-27B
Description
28B-3-27B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005625
BDI # 18121741
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
28B-3-30A
Description
28B-3-30A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005630
BDI # 18121744
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
28B-3-28B
Description
28B-3-28B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005627
BDI # 18121743
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore