32B-10B
Description
32B-10B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005914
BDI # 18121943
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.472
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.283
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore