32B-2-24B
Description
32B-2-24B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005966
BDI # 18121991
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore