CSB202-10
Description
CSB202-10 INSERT BALL BEARING ; 5/8" BORE SETSCREW LOCKING
Part # 2101008587
BDI # 18123578
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.098
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SSER205-16
Description
SSER205-16 INSERT BALL BEARING ; 1IN BORE SET SCR LCK STAINLESS STEEL
Part # 2101024762
BDI # 18131740
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.9
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
08B-21BSS
Description
08B-21BSS ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002195
BDI # 18118787
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
SSB206-20
Description
SSB206-20 INSERT BALL BEARING ; 1-1/4" ID 0.87" OD 1.18" WD
Part # 2101024641
BDI # 18131633
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29.972
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC212-60MM
Description
UC212-60MM INSERT BEARING ; 60MM SHAFT DIA W/SETSCREW LOCKING
Part # 2101027553
BDI # 18133267
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw