12B-3-95A
Description
12B-3-95A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003535
BDI # 18119914
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
24B-2-33A
Description
24B-2-33A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005068
BDI # 18121213
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.61
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore
20B-2-39A
Description
20B-2-39A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004363
BDI # 18120686
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
28B-38A
Description
28B-38A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005653
BDI # 18121777
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
12B-75A
Description
12B-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003571
BDI # 18119973
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Rough Bore