06B-24TL-1210
Description
06B-24TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001533
BDI # 18118086
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
10B-24TL-2012
Description
10B-24TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002762
BDI # 18119251
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
08B-24TL-1610
Description
08B-24TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002283
BDI # 18118808
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
12B-2-24TL-2517
Description
12B-2-24TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003273
BDI # 18119668
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
12B-24TL-2517
Description
12B-24TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003338
BDI # 18119777
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed