20B-25HTL-2517
Description
20B-25HTL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004383
BDI # 18120724
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Bushed