CSA206-20
Description
CSA206-20 INSERT BALL BEARING ; 1 1/4" BORE ECC COLLAR LOCK
Part # 2101008557
BDI # 18123548
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
CSA207-20
Description
CSA207-20 INSERT BALL BEARING ; 1-1/4" SHAFT ECC LCK COLL
Part # 2101008559
BDI # 18123550
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
CSA205-25MM
Description
CSA205-25MM INSERT BALL BEARING ; 25MM BORE ECC COLLAR LOCK
Part # 2101008554
BDI # 18123545
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
HCP207-20
Description
HCP207-20 PILLOW BLOCK BEARING ; 1-1/4" SHAFT
Part # 2101015077
BDI # 18126782
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
PHUSE207-35MM
Description
PHUSE207-35MM TAKE UP UNIT ; 35MM SHAFT ECCENTRIC LOCKING COLLAR
Part # 2101019392
BDI # 21472937
Features
Inch - Metric:
Metric
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Single Row | Normal Duty
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Component Description:
Take Up Unit with Frame