32B-3-15A
Description
32B-3-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006018
BDI # 18122044
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
32B-15A
Description
32B-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005923
BDI # 18121952
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
32B-2-15A
Description
32B-2-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005945
BDI # 18121972
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
32B-15B
Description
32B-15B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005924
BDI # 18121953
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
32B-3-15B
Description
32B-3-15B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006019
BDI # 18122045
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore