UKFL211-32
Description
UKFL211-32 FLANGED BLOCK BEARING ; 2" 2-BOLT ADAPT MOUNT
Part # 2101029107
BDI # 18134629
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
2
UKF216-44
Description
UKF216-44 FLANGED BLOCK BEARING ; 2-3/4" 4-BOLT ADAPT MOUNT
Part # 2101028997
BDI # 18134077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.978
Nominal Bolt Circle Diameter Round - Inch:
9.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
233.3
Number of Mounting Holes:
4
UKF213-35
Description
UKF213-35 FLANGED BLOCK BEARING ; 2-3/16" 4-BOLT ADAPT MOUNT
Part # 2101028989
BDI # 18134560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.024
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
UKP210-27
Description
UKP210-27 PILLOW BLOCK BEARING ; 1-11/16" BORE
Part # 2101029182
BDI # 18134184
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.118
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.038
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54