12B-10A
Description
12B-10A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003150
BDI # 18119562
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
28B-10A
Description
28B-10A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005489
BDI # 18121609
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore
05B-10B
Description
05B-10B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001148
BDI # 18117668
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
06B-10A
Description
06B-10A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001359
BDI # 18117879
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
16B-2-10A
Description
16B-2-10A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003838
BDI # 18120195
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore