28B-30B
Description
28B-30B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005587
BDI # 18121762
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
28B-30A
Description
28B-30A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005586
BDI # 18121761
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
28B-3-30A
Description
28B-3-30A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005630
BDI # 18121744
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
28B-2-30B
Description
28B-2-30B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005556
BDI # 18121670
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
28B-3-30B
Description
28B-3-30B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005631
BDI # 18121745
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore