12B-3-39A
Description
12B-3-39A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003478
BDI # 18119870
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore
20B-2-39A
Description
20B-2-39A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004363
BDI # 18120686
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
20B-2-39B
Description
20B-2-39B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004364
BDI # 18120687
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
06B-39A
Description
06B-39A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001726
BDI # 18118243
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.66
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.823
Pitch Diameter - Millimeter:
118.37
Mounting Method:
Rough Bore
28B-39B
Description
28B-39B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005659
BDI # 18121780
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side