20B-54A
Description
20B-54A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004500
BDI # 18120830
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore