12B-2-65A
Description
12B-2-65A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003361
BDI # 18119732
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
12B-65A
Description
12B-65A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003567
BDI # 18119969
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
12B-3-65A
Description
12B-3-65A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003513
BDI # 18119899
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore
16B-2-65A
Description
16B-2-65A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003961
BDI # 18120287
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore