12B-3-80A
Description
12B-3-80A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003527
BDI # 18119909
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
10B-2-80A
Description
10B-2-80A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002799
BDI # 18119212
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.92
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.36
Mounting Method:
Rough Bore
12B-2-80A
Description
12B-2-80A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003377
BDI # 18119741
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
10B-80A
Description
10B-80A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002989
BDI # 18119442
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.92
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.36
Mounting Method:
Rough Bore
12B-80A
Description
12B-80A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003575
BDI # 18119977
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore