Page 1 of 83

Next

Compare
32B-2-27B

COMPARE

32B-2-27B

Description
32B-2-27B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005972

BDI # 18121997

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SPA450X5-3535

COMPARE

SPA450X5-3535

Description
SPA450X5-3535 V-BELT SHEAVE

PT INTERNATIONAL

Part # 2101022780

BDI # 18130991

Features

Inch - Metric: Metric
Outside Diameter - Inch: 17.933
Outside Diameter - Millimeter: 455.5
Other Features: Taper Lock Bushing | Arm Style
Mounting Method: Bushed

Belt Series: SPA
Bushing Size: 3535
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
32B-2-28B

COMPARE

32B-2-28B

Description
32B-2-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005974

BDI # 18121999

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.863

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.95
Pitch Diameter - Millimeter: 453.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-2-34B

COMPARE

24B-2-34B

Description
24B-2-34B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005071

BDI # 18121216

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.257

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.088
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SPB400X2-3020

COMPARE

SPB400X2-3020

Description
SPB400X2-3020 V-BELT SHEAVE

PT INTERNATIONAL

Part # 2101023010

BDI # 18131203

Features

Inch - Metric: Metric
Outside Diameter - Inch: 16.024
Outside Diameter - Millimeter: 407
Other Features: Taper Lock Bushing | Arm Style
Mounting Method: Bushed

Belt Series: SPB
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY