32B-27A
Description
32B-27A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005995
BDI # 18122028
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
08B-110A
Description
08B-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002092
BDI # 18118591
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.509
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.744
Pitch Diameter - Millimeter:
444.74
Mounting Method:
Rough Bore
08B-114A
Description
08B-114A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002093
BDI # 18118592
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
12B-3-76A
Description
12B-3-76A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003521
BDI # 18119905
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.933
Outside Diameter - Millimeter:
455.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
5