B546DDFS428
Description
B546DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B546DDFS428
BDI # 794631
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B544DDFS428
Description
B544DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B544DDFS428
BDI # 794625
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP6AFS428
Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"
Part # KP6AFS428
BDI # 1403736
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B542DDFS428
Description
B542DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B542DDFS428
BDI # 794619
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP16AFS464
Description
KP16AFS464 AIRFRAME CONT BALL BRG ; 1"X2"X7/16" 2 SEAL
Part # KP16AFS464
BDI # 795661
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium