KA030XP0
Description
KA030XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA030XP0-RBC
BDI # 797106
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
AR6N
Description
AR6N SPHERCO ROD END BEARING ; 3/8" BORE 13/32" HOUSING WIDTH FEMALE
Part # AR6N
BDI # 796316
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
4 Piece | Precision | Extra Capacity | Magnetic Particle Inspected | Chrome Plated Ball | Standard Shank
Rolling Element:
Spherical Plain Bearing
KG120CP0
Description
KG120CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG120CP0-RBC
BDI # 797404
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SJ 7314
Description
SJ 7314 PITCHLIGN NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1" WID
Part # SJ7314
BDI # 796186
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No