184TTDBD6070
Description
184TTDBD6070 3PH AC MOTOR ; 5HP 1800RPM DP 184T 3/60/208-230/460V
Part # GT0013A-P
BDI # 27212357
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1765/1475
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 6 Ampere | 2 Poles
Mounting Method:
Rigid
184TTGCD6544
Description
184TTGCD6544 ELECTRIC MOTOR ; 5 1800 EPFC 184T 3/60/230/460
Part # U005B-P
BDI # 27217140
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
184TTFCD6555
Description
184TTFCD6555 MOTOR ; 5 1800 TEFC 184T 3/60/230/460
Part # U868B
BDI # 27225529
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1755/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid