35-2 RIV 10FT
Description
35-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # 35A2X10FT
BDI # 17281501
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
35 RIV 10FT
Description
35 RIV 10FT ROLLER CHAIN ; 35 3/8" PITCH 10FT/BOX RIVETED 1 STRAND
Part # 35A1X10FT
BDI # 17281497
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
35 O/L
Description
35 O/L OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COT 50EA/PAK
Part # 35A1S12I
BDI # 17281489
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Bush Chain
Chain Series:
Standard
Internal Special Features:
No
35 SC C/L
Description
35 SC C/L CONNECTING LINK ; COTTERED PIN TYPE 50EA/PAK
Part # 35A1S26I
BDI # 17281490
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Bush Chain | Slip Fit
Chain Series:
Standard
Internal Special Features:
No