820/815-27T RB 3/4IN ARM BODY
Description
CI820/815-27T RB 3/4" ARM BODY SPROCKET ; POR 401-163-2 NON-SPLIT NON RETURNABLE
Part # 10027407
BDI # 18142140
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore