4 HSB X 1.375 STL OMEGA 7300295
Description
4 HSB X 1.375 STL OMEGA 7300295 ; 7300295 NON RETURNABLE
Part # 10287382
BDI # 18140409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
60 HRB HUB OMEGA 7300690
Description
60 HRB HUB OMEGA 7300690 ; 7300690 NON RETURNABLE
Part # 10287454
BDI # 18141004
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
30R HSB 1.9375 WRAPFLEX 3700201
Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB
Part # 10101421
BDI # 18484757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
E3 HSU ELEMENT OMEGA 7300010HSU
Description
E3 HSU ELEMENT OMEGA 7300010HSU ; 7300010HSU NON RETURNABLE
Part # 10287707
BDI # 18143081
Features
Component:
Element
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
VS150 SPACER ELEMENT VIVA 7392712
Description
VS150 SPACER ELEMENT VIVA 7392712 ; 7392712 NON RETURNABLE
Part # 10287579
BDI # 15043215
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
250Nm