ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE
Part # 10287330
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
VS170 SPACER ELEMENT VIVA 7392714
Description
VS170 SPACER ELEMENT VIVA 7392714 ; 7392714 NON RETURNABLE
Part # 10287580
BDI # 18146732
Features
Component:
Spacer Element
Width - Millimeter:
111
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
4.37
ES2-RM HSU ELEMENT OMEGA 7300075MHSU
Description
ES2-RM HSU ELEMENT OMEGA 7300075MHSU ; 7300075MHSU NON RETURNABLE
Part # 10287815
BDI # 18143525
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
E2M ELEMENT OMEGA 7300005M
Description
E2M ELEMENT OMEGA 7300005M ; 7300005M NON RETURNABLE
Part # 10287702
BDI # 18143309
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089