1135-1.1/4CG
Description
1135-1.1/4CG INSERT BEARING ; 30MM IDX72MM ODX42.19MM W
Part # 1135-1.1/4CG
BDI # 1412575
MFC2.7/16
Description
MFC 2-7/16 CARTRIDGE BEARING ; SS LOCK 2-7/16IN SHAFT
Part # MFC 2-7/16
BDI # 1190884
SFT2
Description
SFT2 FLANGE BEARING UNIT ; 2IN ID 215.9MM LG 184MM BLT HOLE C/C
Part # SFT2
BDI # 1413374
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
2