LRJ1.7/8J
Description
LRJ1.7/8J CYLINDRICAL ROLLER BEARING ; 1-7/8" BOREX4" OD 13/16" W 1-ROW
Part # LRJ1.7/8J
BDI # 1190219
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454080
Number of Rows of Rollers:
Single Row