SR8 2RS
Description
SR8-2RS MINIATURE BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD SR 2 SEALS
Part # SR8-2RS
BDI # 21478203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205
Description
6205 RADIAL BALL BEARING ; 25MM BORE 52MM OD 15MM WD SR OPEN
Part # 6205
BDI # 21452908
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6805 2RS
Description
6805-2RS RADIAL BALL BEARING ; 25MM BORE 37MM OD 7MM WD SR 2 SEALS
Part # 6805-2RS
BDI # 21478053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S6900-2RS
Description
S6900-2RS RADIAL BALL BEARING ; 10MM BORE 22MM OD 6MM WD SR 2 SEALS
Part # S6900-2RS
BDI # 21478154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6209-2RS
Description
6209 2RS RADIAL BALL BEARING ; 45MM BORE 85MM OD 19MM WD SR 2 SEALS
Part # 6209 2RS
BDI # 21452923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No