40-05-E303
Description
40-05-E303 SQUARE FLANGE BEARING ; 3-3/16" R2000 EXPANSION NON RETURNABLE
Part # 40-05-E303
BDI # 22490190
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.4
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
20-02-0107
Description
20-02-0107 PILLOW BLOCK BEARING ; 1-7/16" SHAFT X 7-3/8" OAL
Part # 20-02-0107
BDI # 21575301
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Double Row | Double Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
20-06-0212
Description
20-06-0212 PILOTED FLANGE BEARING ; 2-3/4" TYPE E
Part # 20-06-0212
BDI # 22492540
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
40-02-N112
Description
40-02-N112 PILLOW BLOCK BEARING ; 1-3/4" R2000 NON-EXPANSION 2-BOLT
Part # 40-02-N112
BDI # 22492596
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row | Double Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
40-05-N208
Description
40-05-N208 SQUARE FLANGE BEARING ; 2-1/2" R2000 NON-EXPANSION
Part # 40-05-N208
BDI # 22490074
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
171.5
Number of Mounting Holes:
4