Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
BC21-10-6-A
Description
BC21-10-6-A CLAMP BELLOW COUPLING ; 5/8 X 3/8 BORES 1-5/16" OD ALUM HUBS
Part # BC21-10-6-A
BDI # 798102
MBC15-6-5-A
Description
MBC15-6-5-A CLAMP BELLOW COUPLING ; 6MM X 5MM BORES 5/8" OD ALUM HUBS
Part # MBC15-6-5-A
BDI # 799193