Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-24-SS
Description
SP-24-SS CLAMP SHAFT COLLAR ; 2PIECE 1-1/2" BORE SS
Part # SP-24-SS
BDI # 801295
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
50.8
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-22-SS
Description
SP-22-SS CLAMP SHAFT COLLAR ; 2PIECE 1-3/8" BORE SS
Part # SP-22-SS
BDI # 801289
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12.7
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw