SP-5-F

COMPARE

SP-5-F

Description
SP-5-F CLAMP SHAFT COLLAR ; 2PIECE 5/16" BORE STEEL

RULAND

Part # SP-5-F

BDI # 801395

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 7.95
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY
SP-5-SS

COMPARE

SP-5-SS

Description
SP-5-SS CLAMP SHAFT COLLAR ; 2PIECE 5/16" BORE SS

RULAND

Part # SP-5-SS

BDI # 801397

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 7.95
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY
SP-5-A

COMPARE

SP-5-A

Description
SP-5-A CLAMP SHAFT COLLAR ; 2PIECE 5/16" BORE ALUM

RULAND

Part # SP-5-A

BDI # 801394

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.137
Inch - Metric: Inch

Material: Aluminum
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 7.95
Other Features: Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SP-5-ST

Description
SP-5-ST SHAFT COLLAR ; NON RETURNABLE 2-PC 5/16" BORE 50/PAK

RULAND

Part # SP-5-ST

BDI # 28638285

Price Inventory : Available to order
Loading Price
QTY