PHP 28H200TB
Description
PHP 28H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28H200TB
BDI # 1289383
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
113.19
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
113.19
Mounting Method:
Bushed
PHP 28H100TB
Description
PHP 28H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28H100TB
BDI # 1289255
Features
Pitch Diameter - Inch:
4.457
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Inch
Outside Diameter - Inch:
4.403
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
113.2
Mounting Method:
Bushed
PHP 28H075TB
Description
PHP 28H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28H075TB
BDI # 1289183
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
113.19
Mounting Method:
Bushed