PHP 36L100TB
Description
PHP 36L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36L100TB
BDI # 1289119
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
PHP 36L075TB
Description
PHP 36L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36L075TB
BDI # 1289053
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
PHP 36-8M-20TB
Description
PHP 36-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-8M-20TB
BDI # 1289578
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
PHP 36H075TB
Description
PHP 36H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36H075TB
BDI # 1289190
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed
PHP 36H100TB
Description
PHP 36H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36H100TB
BDI # 1289258
Features
Pitch Diameter - Inch:
5.728
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.674
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.5
Mounting Method:
Bushed