PHP 5SPA125TB
Description
PHP 5SPA125TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPA125TB
BDI # 1281991
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.138
Outside Diameter - Millimeter:
130.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
5
PHP 2SPA132TB
Description
PHP 2SPA132TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2SPA132TB
BDI # 1281994
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.413
Outside Diameter - Millimeter:
137.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
2
PHP 44H150TB
Description
PHP 44H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44H150TB
BDI # 1289324
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Bushed
PHP 18XH300TB
Description
PHP 18XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18XH300TB
BDI # 1289507
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
PHP 4SPA125TB
Description
PHP 4SPA125TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA125TB
BDI # 1281990
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.138
Outside Diameter - Millimeter:
130.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
4