PHP 28XH200TB
Description
PHP 28XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28XH200TB
BDI # 1289482
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Bushed
PHP 28-14M-85TB
Description
PHP 28-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 28-14M-85TB
BDI # 1289736
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed
PHP 28-14M-115TB
Description
PHP 28-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-115TB
BDI # 1289761
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed
PHP 28XH300TB
Description
PHP 28XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28XH300TB
BDI # 1289516
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
198.09
Mounting Method:
Bushed