PHP 192-8M-50TB
Description
PHP 192-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-8M-50TB
BDI # 1289654
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 6SPA500TB
Description
PHP 6SPA500TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA500TB
BDI # 1282134
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
6
PHP 192-8M-30TB
Description
PHP 192-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-30TB
BDI # 1289624
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
30
PHP 5SPA500TB
Description
PHP 5SPA500TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPA500TB
BDI # 1282133
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
5