PHP 17H200RSB
Description
PHP 17H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17H200RSB
BDI # 1289334
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.72
Mounting Method:
Rough Bore
PHP 17L100RSB
Description
PHP 17L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17L100RSB
BDI # 1289069
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
PHP 17H150RSB
Description
PHP 17H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17H150RSB
BDI # 1289270
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.72
Mounting Method:
Rough Bore
PHP 17L050RSB
Description
PHP 17L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17L050RSB
BDI # 1288938
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
PHP 17XL037RSB
Description
PHP 17XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17XL037RSB
BDI # 1288907
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
27.49
Mounting Method:
Rough Bore