Page 1 of 155

Next

Compare
PHP 23H100RSB

COMPARE

PHP 23H100RSB

Description
PHP 23H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 23H100RSB

BDI # 1289209

Features

Pitch Diameter - Inch: 3.661
Flange Outside Diameter - Millimeter: 98
Inch - Metric: Inch
Outside Diameter - Inch: 3.607
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 92.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28H100RSB

COMPARE

PHP 28H100RSB

Description
PHP 28H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 28H100RSB

BDI # 1289214

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 113.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 27H100RSB

COMPARE

PHP 27H100RSB

Description
PHP 27H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 27H100RSB

BDI # 1289213

Features

Pitch Diameter - Inch: 4.297
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Outside Diameter - Inch: 4.243
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 109.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-18RSB

COMPARE

PHP 40-T10-18RSB

Description
PHP 40-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-18RSB

BDI # 1292372

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.183
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 57.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 29H100RSB

COMPARE

PHP 29H100RSB

Description
PHP 29H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 29H100RSB

BDI # 1289215

Features

Pitch Diameter - Inch: 4.615
Flange Outside Diameter - Millimeter: 123
Inch - Metric: Inch
Outside Diameter - Inch: 4.561
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY