PHS 05B-1B33
Description
PHS 05B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B33
BDI # 1284511
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.445
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
84.16
Mounting Method:
Rough Bore