PHS 05B-1B48
Description
PHS 05B-1B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B48
BDI # 1284526
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore
PHS 05B-1BH48
Description
PHS 05B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH48
BDI # 1284527
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore