Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Rough Bore
PHS 05B-1BH10
Description
PHS 05B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH10
BDI # 1284479
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
PHS 05B-1A96
Description
PHS 05B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A96
BDI # 1284475
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.626
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
244.5
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing