PHS 06B-1A84
Description
PHS 06B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A84
BDI # 1284597
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
PHS 06B-1B84
Description
PHS 06B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B84
BDI # 1284700
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.029
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore