PHS 06B-2BH17
Description
PHS 06B-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2BH17
BDI # 1284782
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 06B-2TBH17
Description
PHS 06B-2TBH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TBH17
BDI # 1284844
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Bushed