PHS 083-1A32

COMPARE

PHS 083-1A32

Description
PHS 083-1A32 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A32

BDI # 1284958

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.335
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY