PHS 083-1A50

COMPARE

PHS 083-1A50

Description
PHS 083-1A50 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A50

BDI # 1284967

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.181
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY