PHS 08B-1TB26
Description
PHS 08B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB26
BDI # 1285210
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
PHS 08B-1BH26
Description
PHS 08B-1BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH26
BDI # 1285097
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
PHS 08B-1TBH26
Description
PHS 08B-1TBH26 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH26
BDI # 1285211
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
PHS 08B-1B26
Description
PHS 08B-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B26
BDI # 1285096
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore